- H31 Series
- 240 mm Bore
- 172 mm Length
| Length | 172.000 mm |
| O.D. | 172 mm |
| Series | H31 |
| Bore Size | 240 mm |
| Weight | 39.746 LB |
| EAN or UPC | 4012801217200 |
| Length | 172.000 mm |
| O.D. | 172 mm |
| Series | H31 |
| Bore Size | 240 mm |
| Weight | 39.746 LB |
| EAN or UPC | 4012801217200 |