- Steel Lockwasher
- MB Series
- 90 mm Shaft Diameter
- 2.5 mm Thick
| Lockwasher Series | MB Series |
| Material | Steel |
| Thickness | 2.5 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 90 mm |
| Diameter Over Tangs | 126 mm |
| Weight | 0.196 LB |
| EAN or UPC | 4012801052603 |
| Lockwasher Series | MB Series |
| Material | Steel |
| Thickness | 2.5 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 90 mm |
| Diameter Over Tangs | 126 mm |
| Weight | 0.196 LB |
| EAN or UPC | 4012801052603 |