Skip to content Skip to navigation menu
FAGN307-E-XL-M1-C3

N307-E-XL-M1-C3

Radial Cylindrical Roller Bearing
Item #104229584
  • Radial Bearing Type
  • 35 mm Inner Diameter
  • 80 mm Outer Diameter
  • 21 mm Width
FAGN307-E-XL-M1-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 35 mm Inner Diameter
  • 80 mm Outer Diameter
  • 21 mm Width
Inch/Metric Metric
Cage Type Caged
Corner Radius [Min] 1.5 mm
Rows of Balls Single
Dynamic Load Rating 76000 N
Static Load Rating [Max] 63000 N
Radial Internal Clearance C3
I.D. 35 mm
Bearing Type Radial
Limiting Speed 14200 rpm
O.D. 80 mm
Weight 1.03 LB
EAN or UPC 4026677250827
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison