- Radial Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
features
- Locating bearing
- Can be dismantled
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| No. of Rows | 1 |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C3 |
| Bearing Design | Removable Inner Ring – Flanged |
| Bearing Type | Radial |
| Enclosure | Open |
| Limiting Speed | 18700 rpm |
| Dynamic Load Rating | 49000 N |
| I.D. | 25 mm |
| Static Load Rating [Max] | 37500 N |
| O.D. | 62 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Corner Radius [Min] | 1.1 mm |
| Capacity | High Capacity |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.646 LB |
| EAN or UPC | 4012801576123 |

