| O.D. | 90 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | C4 |
| Limiting Speed | 9500 rpm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Static Load Rating [Max] | 78000 N |
| I.D. | 40 mm |
| Cage Type | Caged |
| Dynamic Load Rating | 95000 N |
| Corner Radius [Min] | 1.5 mm |
| Weight | 1.486 LB |
| EAN or UPC | 4012801384025 |

