| I.D. | 160 mm |
| Bearing Type | Radial |
| Cage Type | Caged |
| Static Load Rating [Max] | 680000 N |
| Inch/Metric | Metric |
| O.D. | 220 mm |
| Dynamic Load Rating | 335000 N |
| Rows of Balls | Double |
| Weight | 14.24 LB |
| EAN or UPC | 4012801232029 |
| I.D. | 160 mm |
| Bearing Type | Radial |
| Cage Type | Caged |
| Static Load Rating [Max] | 680000 N |
| Inch/Metric | Metric |
| O.D. | 220 mm |
| Dynamic Load Rating | 335000 N |
| Rows of Balls | Double |
| Weight | 14.24 LB |
| EAN or UPC | 4012801232029 |