- Radial Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 28 mm Width
| O.D. | 110 mm |
| Static Load Rating [Max] | 153000 N |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Limiting Speed | 9200 rpm |
| Bearing Type | Radial |
| I.D. | 60 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 152000 N |
| Corner Radius [Min] | 1.5 mm |
| Weight | 2.38 LB |
| EAN or UPC | 4012802118414 |

