- Radial Bearing Type
- 95 mm Inner Diameter
- 240 mm Outer Diameter
- 55 mm Width
| Limiting Speed | 4550 rpm |
| I.D. | 95 mm |
| Corner Radius [Min] | 4 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Static Load Rating [Max] | 470000 N |
| Cage Type | Caged |
| Dynamic Load Rating | 495000 N |
| Weight | 30.195 LB |
| EAN or UPC | 4012801969628 |

