- Radial Bearing Type
- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 40 mm Width
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| O.D. | 230 mm |
| Limiting Speed | 4550 rpm |
| Static Load Rating [Max] | 445000 N |
| Cage Type | Caged |
| Rows of Balls | Single |
| Bearing Type | Radial |
| I.D. | 130 mm |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 425000 N |
| Weight | 17.632 LB |
| EAN or UPC | 4026677039156 |

