- NUTR Series Yoke Type Track Roller, 17 mm ID x 40 mm Cylindrical OD, 21 mm Roller Width, Full Compliment Needle Rollers, Double Shielded, Steel, With Inner Ring
| Material | Steel |
| Overall Width | 21 mm |
| Inner Ring | With Inner Ring |
| Inch/Metric | Metric |
| I.D. | 17 mm |
| Roller Dia. | 40 mm |
| Series | NUTR |
| Roller Width | 21 mm |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Type | Cylindrical |
| Enclosure | Double Shielded |
| Weight | 0.339 LB |
| EAN or UPC | 4012801180474 |

