- NUTR Series Yoke Type Track Roller, 30 mm ID x 62 mm Crowned OD, 28 mm Roller Width, Full Compliment Needle Rollers, Double Shielded, Steel, With Inner Ring
| Enclosure | Double Shielded |
| Roller Width | 28 mm |
| Inner Ring | With Inner Ring |
| I.D. | 30 mm |
| Material | Steel |
| Overall Width | 28 mm |
| Series | NUTR |
| Bearing Type | Full Compliment Needle Rollers |
| Inch/Metric | Metric |
| Roller Type | Crowned |
| Roller Dia. | 62 mm |
| Weight | 1.058 LB |
| EAN or UPC | 4012801180566 |

