- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Cone Corner Radius | 1.1 mm |
| Dynamic Load Rating | 58000 N |
| Width | 18.000 mm |
| Type | 4-Point |
| Inch/Metric | Metric |
| O.D. | 80 mm |
| I.D. | 40 mm |
| Static Load Rating [Max] | 46500 N |
| Limiting Speed - Oil | 10600 rpm |
| Corner Radius [Min] | 1.1 mm |
| Weight | 0.848 LB |
| EAN or UPC | 4012801315579 |

