- Flange Unit
- 2-Bolt Flange Type
- 40 mm Shaft Diameter
- 172 mm Housing Length
- 55.1 mm Overall Width
| Bearing Type | Ball Bearing |
| Housing Height | 105 mm |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Static Load Rating [Max] | 19800 N |
| Housing Length | 172 mm |
| Dynamic Load Rating | 32500 N |
| Overall Width | 55.1 mm |
| Weight | 1.0 LB |

