| Base Height | 3.38 in |
| Base Width | 5.13 in |
| Housing Width | 7.75 in |
| Screw Size | 0.88 in |
| Overall Height | 11.50 in |
| Material | Ductile Cast Iron |
| Base Length | 18.38 in |
| Weight | 104.738 LB |
| EAN or UPC | 4054369004786 |
| Base Height | 3.38 in |
| Base Width | 5.13 in |
| Housing Width | 7.75 in |
| Screw Size | 0.88 in |
| Overall Height | 11.50 in |
| Material | Ductile Cast Iron |
| Base Length | 18.38 in |
| Weight | 104.738 LB |
| EAN or UPC | 4054369004786 |