- Ductile Cast Iron Material
- 270 mm Bearing Outer Diameter
| Base Length | 21.25 in |
| Base Width | 6.25 in |
| Screw Size | 1 in |
| Housing Width | 8.13 in |
| Base Height | 2.50 in |
| Material | Ductile Cast Iron |
| Overall Height | 12.50 in |
| Weight | 135.803 LB |
| EAN or UPC | 4064327245809 |
| Base Length | 21.25 in |
| Base Width | 6.25 in |
| Screw Size | 1 in |
| Housing Width | 8.13 in |
| Base Height | 2.50 in |
| Material | Ductile Cast Iron |
| Overall Height | 12.50 in |
| Weight | 135.803 LB |
| EAN or UPC | 4064327245809 |