- Universal Housing Only
- 4 Bolt Holes
- 5 7/16 in Shaft Diameter
features
- Higher strength: “D” ductile iron two-piece housing
- Universal applications out of the box: Includes LER seals (Qty 2), stabilizing ring, end cover, and fittings to be used as fixed or float, or open or closed
- X-life equipped: Self-aligning 222..-XL-K-C3 Series Spherical roller bearing
- Quick bearing change: Replace with FAG Split Spherical (SSRB)
- Standard duty: Grey cast iron SAF available
- Upgrade your seal: SAF and SAFD accept MaxTac and SuperTacII seals
| Shaft Dia. | 5.4375 in |
| Overall Height | 13 5/16 in |
| Base to Centerline Height | 6 11/16 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing - Width | 3 3/4 in |
| Bolt Holes | 4 |
| Distance Between Bolt Holes | 18 5/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 4054369683080 |

