Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGSPA3044-H-W-Y-AF-S

SPA3044-H-W-Y-AF-S

FAG Flange Units/Access
Item #104034249
  • Plummer Block Housing
  • 480 mm Bore Diameter
  • 615 mm Outside Diameter
  • 206 mm Width
FAGSPA3044-H-W-Y-AF-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 480 mm Bore Diameter
  • 615 mm Outside Diameter
  • 206 mm Width
O.D. 615 mm
Weight 361.554 LB
EAN or UPC 4012801611688
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison