- Locating Ring
- 198.882 mm Outside Diameter
- 9.804 mm Width
| O.D. | 184.15 mm |
| Shaft Dia. | 184.15 mm |
| Outside Dia. | 198.882 mm |
| Abrasive Belt Width | 9.804 mm |
| Weight | 0.002 LB |
| EAN or UPC | 4026677346674 |
| O.D. | 184.15 mm |
| Shaft Dia. | 184.15 mm |
| Outside Dia. | 198.882 mm |
| Abrasive Belt Width | 9.804 mm |
| Weight | 0.002 LB |
| EAN or UPC | 4026677346674 |