- Yoke Roller
- Roller Bearing Type
- 130 mm Inside Diameter
- 300.02 mm Roller Diameter
- 172.64 mm Overall Width
| Roller Dia. | 300.02 mm |
| Overall Width | 172.64 mm |
| Bearing Type | Roller Bearing |
| I.D. | 130 mm |
| Weight | 0.0 KG |
| Roller Dia. | 300.02 mm |
| Overall Width | 172.64 mm |
| Bearing Type | Roller Bearing |
| I.D. | 130 mm |
| Weight | 0.0 KG |