- Tapered Roller Bearing
- 187.325 mm ID
- 269.875 mm OD
- 119.062 mm Width
- Double Rows of Balls
| I.D. | 187.325 mm |
| Dynamic Load Rating | 197824 lbf |
| Static Load Rating [Max] | 424872 lbf |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 269.875 mm |
| Weight | 46.076 LB |
| EAN or UPC | 4012802260182 |

