- Metric
- 32 mm Inside Diameter
- 54 mm Outside Diameter
- 1.5 mm Thickness
| I.D. | 32 mm |
| Static Load Rating | 371000 N |
| Dynamic Load Rating | 208000 N |
| O.D. | 54 mm |
| Inch/Metric | Metric |
| Thickness | 1.5 mm |
| Weight | 0.0 KG |
| I.D. | 32 mm |
| Static Load Rating | 371000 N |
| Dynamic Load Rating | 208000 N |
| O.D. | 54 mm |
| Inch/Metric | Metric |
| Thickness | 1.5 mm |
| Weight | 0.0 KG |