| Thickness | 2 mm |
| Inch/Metric | Metric |
| Material | Permaglide |
| O.D. | 90 mm |
| I.D. | 62 mm |
| Weight | 0.132 LB |
| EAN or UPC | 4012802756678 |
| Thickness | 2 mm |
| Inch/Metric | Metric |
| Material | Permaglide |
| O.D. | 90 mm |
| I.D. | 62 mm |
| Weight | 0.132 LB |
| EAN or UPC | 4012802756678 |