- 10 mm ID x 19 mm OD x 9 mm Inner Ring Width
- 6 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
I.D. | 10 mm |
Enclosure | Unsealed |
Self-Lubricating | No |
Outer Race Material | Carbon Steel |
Ball Material | Carbon Steel |
Outer Ring Width | 6 mm |
Inner Ring Width | 9 mm |
O.D. | 19 mm |
Insert Material | N/A |
Weight | 0.037 LB |
EAN or UPC | 4012802529654 |