- 180 mm ID x 260 mm OD x 105 mm Inner Ring Width
- 80 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Ball Material | Hard Chromium |
| Outer Race Material | Hard Chromium |
| Insert Material | N/A |
| Self-Lubricating | No |
| I.D. | 180 mm |
| O.D. | 260 mm |
| Enclosure | Double Sealed |
| Outer Ring Width | 80 mm |
| Inner Ring Width | 105 mm |
| Weight | 48.417 LB |
| EAN or UPC | 4012802532210 |

