- Female Rod End
- 63 mm Bore Size
| Length | 211.000 mm |
| Dynamic Load Rating | 254000 N |
| Static Load Rating | 321000 N |
| Right / Left Hand | Right Hand |
| O.D. | 95 mm |
| Bore Size | 2.480 in - 63 mm |
| Weight | 0.0 KG |
| Length | 211.000 mm |
| Dynamic Load Rating | 254000 N |
| Static Load Rating | 321000 N |
| Right / Left Hand | Right Hand |
| O.D. | 95 mm |
| Bore Size | 2.480 in - 63 mm |
| Weight | 0.0 KG |