NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring
Item #101976870
NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring, 15 mm ID x 35 mm Crowned OD, 13.8 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring, 15 mm ID x 35 mm Crowned OD, 13.8 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
Overall Width Tolerance [Min]
13.88 mm
Track Static Capacity
2160 lbf
Overall Width Tolerance [Max]
14 mm
Limiting Speed
7000 rpm
Overall Width
14 mm
Static Capacity
2750 lbf
Corner Radius
0.6 mm
Series
NA22
I.D.
15 mm
Roller Dia.
35 mm
Roller Type
Crowned
Inside Diameter Tolerance [Max]
15 mm
Inch/Metric
Metric
Roller Width
13.8 mm
Track Dynamic Capacity
1710 lbf
Dynamic Capacity
2200 lbf
Inside Diameter Tolerance [Min]
14.992 mm
Enclosure
Sealed
Material
Steel
Bearing Type
Needle Bearing
Weight
0.198 LB
EAN or UPC
4012802424058
We're here for you
with Service Centers across the country - We have your back