NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring
Item #101977449
NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring, 40 mm ID x 80 mm Crowned OD, 22.7 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring, 40 mm ID x 80 mm Crowned OD, 22.7 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
Overall Width Tolerance [Min]
22.88 mm
Inch/Metric
Metric
Roller Dia.
80 mm
Material
Steel
Roller Width
22.7 mm
Inside Diameter Tolerance [Max]
40 mm
Inside Diameter Tolerance [Min]
39.988 mm
Inner Ring
With Inner Ring
Overall Width
23 mm
I.D.
40 mm
Track Static Capacity
9100 lbf
Track Dynamic Capacity
6200 lbf
Static Capacity
13000 lbf
Series
NA22
Overall Width Tolerance [Max]
23 mm
Corner Radius
1.1 mm
Limiting Speed
1700 rpm
Dynamic Capacity
8700 lbf
Roller Type
Crowned
Bearing Type
Needle Bearing
Enclosure
Sealed
Weight
1.657 LB
EAN or UPC
4012802424089
We're here for you
with Service Centers across the country - We have your back