- Radial Bearing Type
- 40 mm Inner Diameter
- 62 mm Outer Diameter
- 23 mm Width
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | Normal |
| I.D. | 40 mm |
| Cage Material | Steel |
| End Type | Open End |
| Outer Ring | Solid |
| Origin | Needle Radial |
| Bore Type | Round Bore, Metric Type |
| Self Aligning | No |
| Enclosure | Double Sealed |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Dynamic Load Rating | 41000 N |
| Limiting Speed | 4200 rpm |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 53000 N |
| Bearing Type | Radial |
| Inner Ring O.D. | 48 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| O.D. | 62 mm |
| Weight | 0.665 LB |
| EAN or UPC | 4012802735093 |

