- NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 8 mm ID x 24 mm Cylindrical OD, 14 mm Roller Width, Full Compliment Needle Rollers, Contact Seals, Steel, With Inner Ring
| Bearing Type | Full Compliment Needle Rollers |
| Overall Width | 15 mm |
| Inside Diameter Tolerance [Max] | 8 mm |
| Roller Width | 14 mm |
| Overall Width Tolerance [Max] | 15 mm |
| Dynamic Capacity | 10400 lbf |
| Inside Diameter Tolerance [Min] | 7.992 mm |
| Enclosure | Contact Seals |
| Series | NATV |
| I.D. | 8 mm |
| Overall Width Tolerance [Min] | 14.88 mm |
| Roller Type | Cylindrical |
| Limiting Speed | 5500 rpm |
| Roller Dia. | 24 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Static Capacity | 15600 lbf |
| Weight | 0.108 LB |
| EAN or UPC | 4054364177164 |

