- 22 mm Shaft, 25 mm Overall Width, 39 mm Radial OD, 39 mm Thrust OD, Needle Radial, Ball Thrust, Split Inner Race
| Radial Bearing OD | 39 mm |
| Overall Width | 25 mm |
| Shaft Dia. | 22 mm |
| Thrust Bearing OD | 39 mm |
| Bearing Type | Needle Radial, Ball Thrust, Split Inner Race |
| Weight | 0.322 LB |
| EAN or UPC | 4012802731644 |

