- 60 mm Shaft, 40 mm Overall Width, 72 mm Radial OD, 85.2 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Overall Width | 40 mm |
| Thrust Bearing OD | 85.2 mm |
| Radial Bearing OD | 72 mm |
| Shaft Dia. | 60 mm |
| Weight | 1.214 LB |
| EAN or UPC | 4012802701005 |

