- Yoke Roller
- Cylindrical Roller Bearing Type
- 30 mm ID x 72 mm OD x 29 mm Overall Width
- Straight Roller
- Unsealed
| I.D. | 30 mm |
| Static Capacity | 79000 lbf |
| Series | NUTR |
| Overall Width Tolerance [Max] | 29 mm |
| Inside Diameter Tolerance [Min] | 29.99 mm |
| Dynamic Capacity | 59000 lbf |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Material | Steel |
| Overall Width Tolerance [Min] | 28.88 mm |
| Limiting Speed | 2600 rpm |
| Roller Dia. | 72 mm |
| Overall Width | 29 mm |
| Inside Diameter Tolerance [Max] | 30 mm |
| Roller Width | 28 mm |
| Inch/Metric | Metric |
| Enclosure | Labyrinth Seals |
| Roller Type | Cylindrical |
| Weight | 1.84 LB |
| EAN or UPC | 4012802430530 |

