Ina USA Corp.
PHUSE50-N
PENDING RECODE TO INA_PHUSE50-XL-N MATERIAL NUMBER 114900282
Item #112747816
- 50 mm Shaft Diameter
- Radial Insert Ball Bearing Type
| Bearing Type | Radial Insert Ball Bearing |
| Overall Length | 256 mm |
| Dynamic Load Rating | 35000 N |
| Static Load Rating [Max] | 23200 N |
| Overall Height | 130 mm |
| Shaft Dia. | 50 mm |
| Weight | 0.0 KG |
