- 4-Bolt Piloted Flange
- 30 mm Shaft
- 125 mm Housing Length
- Normal-Duty
- Cast Iron
| End Type | Open End |
| Bearing Insert | GAY30 NPPB |
| Lubrication | Relubricatable |
| Housing Construction | One Piece |
| Shaft Dia. | 30 mm |
| Static Load Rating [Max] | 2550 lbf |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Width | 20.5 mm |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 125 mm |
| Length Through Bore | 30 mm |
| Flange Style | 4-Bolt |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 11.5 mm |
| Dynamic Load Rating | 4400 lbf |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 70.711 mm |
| Housing No. | ME06 |
| Housing Height | 125 mm |
| Misalignment Range | ±2 1/2° |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 100 mm |
| Seal Type | Contact Seals |
| Flange Thickness | 9.5 mm |
| Pilot Diameter | 80 mm |
| Weight | 2.455 LB |
| EAN or UPC | 4012802823608 |

