- 20 mm ID x 28 mm OD x 13 mm Wide, Double Sealed, Steel Cage, No Inner Race, With Oil Hole, Precision Needle Roller Bearing
features
- Without inner rings
- Sealed
| Oil Hole | w/Oil Hole |
| Bearing Design | Outer Ring & Roller Assembly |
| Fillet Radius | 0.0118 in |
| O.D. | 28 mm |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 10000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Origin | Needle Radial |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| I.D. | 20 mm |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Enclosure | Double Sealed |
| Cage Material | Steel |
| Weight | 0.047 LB |
| EAN or UPC | 4012802734850 |

