Product details
- Shaft Seal
- 17.68 mm Shaft Diameter
- 24.29 mm Housing Bore Diameter
- 3 mm Width
Specifications
Shaft Dia. | 17.68 mm |
Housing Bore Dia. | 24.29 mm |
Weight | 0.001 LB |
EAN or UPC | 4054364476946 |
Have an account? Sign in
Shaft Dia. | 17.68 mm |
Housing Bore Dia. | 24.29 mm |
Weight | 0.001 LB |
EAN or UPC | 4054364476946 |