Product details
- Shaft Seal
- 19.67 mm Shaft Diameter
- 28.3 mm Housing Bore Diameter
- 4 mm Width
Specifications
Shaft Dia. | 19.67 mm |
Housing Bore Dia. | 28.3 mm |
Weight | 0.003 LB |
EAN or UPC | 4012802432893 |
Have an account? Sign in
Shaft Dia. | 19.67 mm |
Housing Bore Dia. | 28.3 mm |
Weight | 0.003 LB |
EAN or UPC | 4012802432893 |