Product details
- Shaft Seal
- 27.75 mm Shaft Diameter
- 35.3 mm Housing Bore Diameter
- 4 mm Width
Specifications
Shaft Dia. | 27.75 mm |
Housing Bore Dia. | 35.3 mm |
Weight | 0.003 LB |
EAN or UPC | 4054364477011 |
Have an account? Sign in
Shaft Dia. | 27.75 mm |
Housing Bore Dia. | 35.3 mm |
Weight | 0.003 LB |
EAN or UPC | 4054364477011 |