Product details
- Shaft Seal
- 41.48 mm Shaft Diameter
- 52.52 mm Housing Bore Diameter
- 4 mm Width
Specifications
Housing Bore Dia. | 52.52 mm |
Shaft Dia. | 41.48 mm |
Weight | 0.007 LB |
EAN or UPC | 4054364476557 |
Have an account? Sign in
Housing Bore Dia. | 52.52 mm |
Shaft Dia. | 41.48 mm |
Weight | 0.007 LB |
EAN or UPC | 4054364476557 |