Product details
- Shaft Seal
- 44.46 mm Shaft Diameter
- 52.52 mm Housing Bore Diameter
- 4 mm Width
Specifications
Shaft Dia. | 44.46 mm |
Housing Bore Dia. | 52.52 mm |
Weight | 0.004 LB |
EAN or UPC | 4054364476564 |
Have an account? Sign in
Shaft Dia. | 44.46 mm |
Housing Bore Dia. | 52.52 mm |
Weight | 0.004 LB |
EAN or UPC | 4054364476564 |