Product details
- Shaft Seal
- 49.42 mm Shaft Diameter
- 62.6 mm Housing Bore Diameter
- 5 mm Width
Specifications
Housing Bore Dia. | 62.6 mm |
Shaft Dia. | 49.42 mm |
Weight | 0.008 LB |
EAN or UPC | 4012802283860 |
Have an account? Sign in
Housing Bore Dia. | 62.6 mm |
Shaft Dia. | 49.42 mm |
Weight | 0.008 LB |
EAN or UPC | 4012802283860 |