- Radial Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 46 mm Width
| Static Load Rating [Max] | 215000 N |
| Limiting Speed | 1600 rpm |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 130000 N |
| O.D. | 100 mm |
| Type | Full Complement |
| Rows of Balls | Double |
| Weight | 2.932 LB |
| EAN or UPC | 4012802071511 |

