- INA
- Radial ID
- 70 mm OD
- 125 mm Width
- Single Bearing
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
| Limiting Speed | 3450 rpm |
| Self Aligning | No |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Cageless |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Enclosure | Open |
| Static Load Rating [Max] | 50130.4 lbf |
| I.D. | 70 mm |
| No. of Rows | 1 |
| Corner Radius [Min] | 1.5 mm |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Dynamic Load Rating | 40688.8 lbf |
| Precision Ground | Yes |
| Bearing Type | Radial |
| Outer Ring Width | 31 mm |
| Bearing Design | Removable Outer Ring – Flanged |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Maximum Capacity |
| O.D. | 125 mm |
| Weight | 4.382 LB |
| EAN or UPC | 4054365373275 |

