- 20 mm Shaft, 60 mm Overall Width, 62 mm Radial OD, 52 mm Thrust OD, Ball Screw Support Bearing
| Radial Bearing OD | 62 mm |
| Bearing Type | Ball Screw Support Bearing |
| Overall Width | 60 mm |
| Shaft Dia. | 20 mm |
| Thrust Bearing OD | 52 mm |
| Weight | 2.296 LB |
| EAN or UPC | 4012802442069 |

