- 30 mm Shaft, 82 mm Overall Width, 80 mm Radial OD, 68 mm Thrust OD, Ball Screw Support Bearing w/Extended Shaft Washer
| Thrust Bearing OD | 68 mm |
| Radial Bearing OD | 80 mm |
| Shaft Dia. | 30 mm |
| Overall Width | 82 mm |
| Bearing Type | Ball Screw Support Bearing w/Extended Shaft Washer |
| Weight | 4.488 LB |
| EAN or UPC | 4012802439960 |

