- 40 mm Shaft, 75 mm Overall Width, 90 mm Radial OD, 78 mm Thrust OD, Ball Screw Support Bearing
| Overall Width | 75 mm |
| Shaft Dia. | 40 mm |
| Radial Bearing OD | 90 mm |
| Bearing Type | Ball Screw Support Bearing |
| Thrust Bearing OD | 78 mm |
| Weight | 5.517 LB |
| EAN or UPC | 4012802421248 |

