- Thrust Angular Contact Bearing Type
- 30 mm Inner Diameter
- 100 mm Outer Diameter
- 38 mm Width
| O.D. | 100 mm |
| Bearing Type | Thrust and Angular Contact |
| Corner Radius [Min] | 0.3 mm |
| Dynamic Load Rating | 59000 N |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 0.3 mm |
| Limiting Speed - Oil | 2100 rpm |
| Static Load Rating [Max] | 108000 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012802113549 |

