- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 50 mm Width
| Bearing Type | Angular Contact |
| Tilting Rigidity | 200 |
| Limiting Speed - Grease | 7600 rpm |
| Thermally Safe Operating Speed | 3300 |
| Axial Rigidity | 800 |
| Requisite Locknut Force | 7514 |
| O.D. | 47 mm |
| Bearing Frictional Torque | 0.36 N-m |
| O.D. Tolerance | 0/-0.01 |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 17 mm |
| Axial Runout | 2 |
| Enclosure | Double Sealed |
| Tightening Torque [Max] | 15 Nm |
| Dynamic Load Rating | 33500 N |
| Static Load Rating [Max] | 62000 N |
| Fatigue Limit Load | 3800 N |
| I.D. Tolerance | 0/-0.005 |
| Contact Angle | 60° |
| Series | ZKLN |
| Weight | 1.161 LB |
| EAN or UPC | 4012802443271 |

