- 1/2" ID x 1 1/8" OD x 3/8" Wide, 3/8" Outer Ring Width
- Straight Bore - Inch
- Double Sealed w/Snap Ring Groove
- No Locking Device
- Straight OD
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| I.D. | 1/2 in |
| Snap Ring | With Snap Ring |
| Lubricant | General Purpose |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Preload Level | None |
| Material | Steel |
| Cage Type | Metal |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Enclosure | Double Sealed |
| Seal Material | None |
| O.D. Type | Straight w/ Snap Ring |
| O.D. | 1.125 in |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 3/8 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Inch Bore |
| Width | 3/8 in |
| Cage Material | Steel |
| Precision | Standard |
| Contact Angle | 0° |
| Weight | 0.06 LB |

