Showa
317L-09
General purpose, palm coated, orange natural rubber, wrinkle finish, ergonomic seamless HV bright yellow knitted liner/large
Item #111036658
- Gloves
| Length | 220 - 260 mm |
| Color | Fluorescent Yellow-Orange |
| Type | High Visibility Gloves |
| Finish | Rough |
| Weight | 2.75 LB |
